
1-5/8X50 4176HD COOL 106 THICK
Mfr # 41760867
Zoro # G021903585
product price: $31.29
/eaSold in multiples of 50 for $1,564.50
Key Features
Static Working Pressure
106 psi
Min. Bend Radius
14 in
Tube Color
Black
Inside Dia.
1.63 in
Tube Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41760867
Zoro #
G021903585
UPC #
072053214468
Country of Origin
Mexico
Dimensions
Min. Bend Radius
14 in
Inside Dia.
1.63 in
Exterior Dia.
2.13 in
Details
Static Working Pressure
106 psi
Tube Color
Black
Tube Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Cover Color
Black
Cover Material
EPDM - Type P
Vacuum Rating
7 in Hg
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.