Zoro Homepage

1 Groove Light Duty Sheave 4.95 in OD

  • Mfr # AK51QT

  • Zoro # G8038058


product price: $57.35
/ea

Key Features

Pulley Outside Dia.
4.95 in
Number of Grooves
1
For V-Belt Section
3L, 4L
Bushing Required
QT
Construction
Web and Spoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK51QT
Zoro #
G8038058
UPC #
770075429197
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.95 in
4L or A Belt Pitch Dia.
4.7 in
3L Belt Pitch Dia.
4.36 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L
Bushing Required
QT
Construction
Web and Spoke
Item
Light Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.