1 in to 4 in Quick Detachable Bushed Bore 5 Groove V-Belt Pulley 28 in OD (Discontinued)
- Mfr # QD5/5V28.00
- Zoro # G3298434
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QD5/5V28.00
Zoro #
G3298434
UPC #
072053100471
Country of Origin
Multiple
Dimensions
Pulley Outside Dia.
28 in
Fits Shaft Dia.
1 in to 4 in
5V or 5VX Belt Pitch Dia.
27.90 in
5V Pitch Diameter
28 in
Pitch Diameter
28 in (5V)
Outside Diameter
28 in
Pitch Diameter for V-Belt Section
5V: 28 in
Maximum Bore Diameter
4 in
Minimum Bore Diameter
1 in
For Belt Trade Size
5V, 5VX
5VX Pitch Diameter
28 in
For Bushing Size
F
Overall Width
3 15/16 in
Length through Bore
3 5/8 in
Face Width
3.75 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 28 in, 5VX Pitch Diameter 28 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 5V, 5VX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.