10X670LI V-Belt, 711 mm Outside Length, 10 mm Top Width, 6 mm Thickness
Mfr # 10X670LI
Zoro # G816476614
product price: $11.19
/eaKey Features
Belt Series
Metric Power V-Belts
Resistance Properties
Heat Resistant, Oil Resistant
Thickness
6 mm
Number of Bands
1
Belt Material
Ethylene Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10X670LI
Zoro #
G816476614
UPC #
072053619638
Country of Origin
United States
Dimensions
Thickness
6 mm
Belt Trade Size
10X
Outside Length
711 mm
Rib Width
10 mm
Top Width
10 mm
Details
Belt Series
Metric Power V-Belts
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
1
Belt Material
Ethylene Elastomer
Item
V-Belt
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
140 Degrees F
Industry Number
10X670LI
Application
General Industrial
Edge Construction
Raw Edge
Standards
ARPM, REACH, RoHS2
Color
Black
Reinforcing Cord Material
Polyester
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 10X670LI, Number of Bands 1, Outside Length 711 mm, Reinforcing Cord Material Polyester, Thickness 6 mm, Top Width 10 mm, Belt Trade Size 10X, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.