10X710LI V-Belt, 737 mm Outside Length, 10 mm Top Width, 6 mm Thickness, 1 Ribs

  • Mfr # 10X710LI

  • Zoro # G816090292


product price:  $14.39
/ea

Key Features

V-Belt Type
Metric V-Belt
Industry Number
10X710LI
Outside Length
737 mm
Number of Ribs
1
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X710LI
Zoro #
G816090292
UPC #
072053619645
Country of Origin
United States

Dimensions

Outside Length
737 mm
Top Width
10 mm
Thickness
6 mm
Belt Trade Size
10X
Rib Width
10 mm

Details

Item
V-Belt
V-Belt Type
Metric V-Belt
Industry Number
10X710LI
Number of Ribs
1
Material
Gates Rubber Compound (Banded) Or Gates Ethylene Compound (Notched)
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Belt Material
Ethylene Elastomer
Belt Series
Metric Power V-Belts
Application
General Industrial
Maximum Operating Temperature
140 Degrees F
Number of Bands
1
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-30 Degrees F
Color
Black

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 10X710LI, Number of Bands 1, Outside Length 737 mm, Reinforcing Cord Material Polyester, Thickness 6 mm, Top Width 10 mm, Belt Trade Size 10X, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.