10X725LI V-Belt, 762 mm Outside Length, 10 mm Top Width, 6 mm Thickness
Mfr # 10X725LI
Zoro # G216476634
product price:Â $14.59
/eaKey Features
Belt Material
Ethylene Elastomer
Number of Bands
1
Application
General Industrial
Standards
ARPM, REACH, RoHS2
Belt Series
Metric Power V-Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10X725LI
Zoro #
G216476634
UPC #
072053619652
Country of Origin
United States
Dimensions
Thickness
6 mm
Rib Width
10 mm
Belt Trade Size
10X
Top Width
10 mm
Outside Length
762 mm
Details
Belt Material
Ethylene Elastomer
Number of Bands
1
Application
General Industrial
Standards
ARPM, REACH, RoHS2
Belt Series
Metric Power V-Belts
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-30 Degrees F
Color
Black
Industry Number
10X725LI
Item
V-Belt
Edge Construction
Raw Edge
Reinforcing Cord Material
Polyester
Resistance Properties
Heat Resistant, Oil Resistant
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 10X725LI, Number of Bands 1, Outside Length 762 mm, Reinforcing Cord Material Polyester, Thickness 6 mm, Top Width 10 mm, Belt Trade Size 10X, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.