Zoro Homepage

12-07 Mini Cooper 4Cyl 1.6L Water Pump, 41066

  • Mfr # 41066

  • Zoro # G3973640


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Includes
Rubber Gasket
Impeller Rotation
Standard
Impeller Material
Cast Aluminum
Housing Material
Cast Aluminum
Drive Style
Accessory Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41066
Zoro #
G3973640
UPC #
770075565055
Country of Origin
Unknown

Details

Includes
Rubber Gasket
Item
Water Pump
Impeller Rotation
Standard
Impeller Material
Cast Aluminum
Housing Material
Cast Aluminum
Drive Style
Accessory Belt
Water Pump Drive Type
Accessory Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.