This item is Discontinued.

Gates 1/2 in to 2-15/16 in Quick Detachable Bushed Bore 3 Groove V-Belt Pulley 10.9 in OD QD3/5V10.90

1/2 in to 2-15/16 in Quick Detachable Bushed Bore 3 Groove V-Belt Pulley 10.9 in OD (Discontinued)

  • Mfr # QD3/5V10.90
  • Zoro # G2615575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD3/5V10.90
Zoro #
G2615575
UPC #
072053099744
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
1/2 in to 2-15/16 in
Pulley Outside Dia.
10.9 in
5V or 5VX Belt Pitch Dia.
10.80 in
5VX Pitch Diameter
10.9 in
Pitch Diameter for V-Belt Section
5V: 10.9 in
Minimum Bore Diameter
1/2 in
5V Pitch Diameter
10.9 in
Pitch Diameter
10.9 in (5V)
Outside Diameter
10.9 in
Maximum Bore Diameter
2 15/16 in
For Bushing Size
SF
For Belt Trade Size
5V, 5VX
Overall Width
2 3/8 in
Length through Bore
2 in
Face Width
2.375 in

Details

Number of Grooves
3
For V-Belt Section
5V, 5VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
SF
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Web
Industry Number
QD3/5V10.90
Item
V-Belt Pulley
Set Screw Included
Yes
Number of Steps
3
Standards
RMA and MPTA
Material
Cast Iron
Pulley Construction
Webbed
For Belt Family
Cogged Wedge, Wedge
For Bushing Type
Quick Detachable
For Belt Section (broad, with similar types)
5V or 5VX
Bore Type
Bushed
For V-Belt Type
Banded, Cogged, Wedge
Material Fabrication
Cast
Pulley Industry Number
5V1090

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 10.9 in, 5VX Pitch Diameter 10.9 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.