This item is Discontinued.

Gates 1/2 in to 2-15/16 in Quick Detachable Bushed Bore 3 Groove V-Belt Pulley 8 in OD QD3/5V8.00

1/2 in to 2-15/16 in Quick Detachable Bushed Bore 3 Groove V-Belt Pulley 8 in OD (Discontinued)

  • Mfr # QD3/5V8.00
  • Zoro # G3204774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD3/5V8.00
Zoro #
G3204774
UPC #
072053099683
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
1/2 in to 2-15/16 in
Pulley Outside Dia.
8 in
5V or 5VX Belt Pitch Dia.
7.90 in
Maximum Bore Diameter
2 15/16 in
Pitch Diameter
8 in (5V)
Minimum Bore Diameter
1/2 in
Outside Diameter
8 in
5VX Pitch Diameter
8 in
For Bushing Size
SF
For Belt Trade Size
5V, 5VX
5V Pitch Diameter
8 in
Pitch Diameter for V-Belt Section
5V: 8 in
Length through Bore
2 in
Overall Width
2 3/8 in
Face Width
2.375 in

Details

Number of Grooves
3
For V-Belt Section
5V, 5VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
SF
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Solid
Industry Number
QD3/5V8.00
Set Screw Included
Yes
Item
V-Belt Pulley
For V-Belt Type
Banded, Cogged, Wedge
Material
Cast Iron
Number of Steps
3
For Belt Section (broad, with similar types)
5V or 5VX
For Belt Family
Cogged Wedge, Wedge
Pulley Construction
Plain
Bore Type
Bushed
For Bushing Type
Quick Detachable
Standards
RMA and MPTA
Material Fabrication
Cast
Pulley Industry Number
5V800

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 8 in, 5VX Pitch Diameter 8 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 5V, 5VX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.