This item is Discontinued.

Gates 1/2 in to 2-5/8 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 11.8 in OD QD2/5V11.80

1/2 in to 2-5/8 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 11.8 in OD (Discontinued)

  • Mfr # QD2/5V11.80
  • Zoro # G3455435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD2/5V11.80
Zoro #
G3455435
UPC #
072053099478
Country of Origin
Multiple

Dimensions

Pulley Outside Dia.
11.8 in
Fits Shaft Dia.
1/2 in to 2-5/8 in
5V or 5VX Belt Pitch Dia.
11.70 in
Outside Diameter
11.8 in
For Belt Trade Size
5V, 5VX
Pitch Diameter
11.8 in (5V)
Minimum Bore Diameter
1/2 in
For Bushing Size
SK
Maximum Bore Diameter
2 5/8 in
Pitch Diameter for V-Belt Section
5V: 11.8 in
5V Pitch Diameter
11.8 in
5VX Pitch Diameter
11.8 in
Length through Bore
1 7/8 in
Overall Width
1 15/16 in
Face Width
1.688 in

Details

Number of Grooves
2
For V-Belt Section
5V, 5VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
SK
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Web
Industry Number
QD2/5V11.80
Item
V-Belt Pulley
Set Screw Included
Yes
Bore Type
Bushed
For Belt Family
Cogged Wedge, Wedge
Material
Cast Iron
For Bushing Type
Quick Detachable
Standards
RMA and MPTA
Number of Steps
2
Pulley Construction
Spoked
For Belt Section (broad, with similar types)
5V or 5VX
For V-Belt Type
Banded, Cogged, Wedge
Material Fabrication
Cast
Pulley Industry Number
5V1180

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 11.8 in, 5VX Pitch Diameter 11.8 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.