This item is Discontinued.

Gates 1/2 in to 2-5/8 in Quick Detachable Bushed Bore 5 Groove V-Belt Pulley 6.5 in OD QD5/3V6.50

1/2 in to 2-5/8 in Quick Detachable Bushed Bore 5 Groove V-Belt Pulley 6.5 in OD (Discontinued)

  • Mfr # QD5/3V6.50
  • Zoro # G3076263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD5/3V6.50
Zoro #
G3076263
UPC #
072053098808
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
1/2 in to 2-5/8 in
Pulley Outside Dia.
6.5 in
3V or 3VX Belt Pitch Dia.
6.0 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
2 5/8 in
Outside Diameter
6.5 in
For Belt Trade Size
3V, 3VX
For Bushing Size
SK
3V Pitch Diameter
6.5 in
3VX Pitch Diameter
6.5 in
Pitch Diameter
6.5 in (3V)
Overall Width
2 5/16 in
Length through Bore
1 7/8 in
Face Width
2.313 in

Details

Number of Grooves
5
For V-Belt Section
3V, 3VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
SK
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Solid
Industry Number
QD5/3V6.50
Set Screw Included
Yes
Item
V-Belt Pulley
For Bushing Type
Quick Detachable
Material
Cast Iron
For V-Belt Type
Banded, Cogged, Wedge
Pulley Construction
Plain
Bore Type
Bushed
Standards
RMA and MPTA
Material Fabrication
Cast
Pulley Industry Number
3V650

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 6.5 in, 3VX Pitch Diameter 6.5 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.