Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gates 1/2 in to 2 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 8 in OD QD2/3V8.00

1/2 in to 2 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 8 in OD (Discontinued)

  • Mfr # QD2/3V8.00
  • Zoro # G3277233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD2/3V8.00
Zoro #
G3277233
UPC #
072053098273
Country of Origin
Multiple

Dimensions

Pulley Outside Dia.
8 in
Fits Shaft Dia.
1/2 in to 2 in
3V or 3VX Belt Pitch Dia.
7.95 in
Minimum Bore Diameter
1/2 in
Pitch Diameter
8 in (3V)
3VX Pitch Diameter
8 in
For Bushing Size
SDS
Maximum Bore Diameter
2 in
Pitch Diameter for V-Belt Section
3V: 8 in
3V Pitch Diameter
8 in
Outside Diameter
8 in
For Belt Trade Size
3V, 3VX
Overall Width
1 7/16 in
Length through Bore
1 5/16 in
Face Width
1.094 in

Details

Number of Grooves
2
For V-Belt Section
3V, 3VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
SDS
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Solid
Industry Number
QD2/3V8.00
Set Screw Included
Yes
Item
V-Belt Pulley
Number of Steps
2
Standards
RMA and MPTA
For Belt Family
Cogged Wedge, Wedge
Material
Cast Iron
Pulley Construction
Webbed
For Belt Section (broad, with similar types)
3V or 3VX
For Bushing Type
Quick Detachable
For V-Belt Type
Banded, Cogged, Wedge
Bore Type
Bushed
Material Fabrication
Cast
Pulley Industry Number
3V800

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 8 in, 3VX Pitch Diameter 8 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 3V, 3VX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.