Zoro Homepage

12054 Molded Heater Hose

  • Mfr # 12054

  • Zoro # G104270344


product price: $13.99
/ea

Key Features

Hose Inside Dia.
0.31 in
Temp. Range
-40 to 275°F
Length
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12054
Zoro #
G104270344
UPC #
77007560201
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.31 in
Length
7.1 in

Details

Temp. Range
-40 to 275°F

Description

Gates hvac heater hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose's for virtually every automobile on the road today. Gates hvac heater hose's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.