This item is Discontinued.

Gates 1207 mm Outside Length, 22 mm Top Width, 8 millimeters Thickness, 1 Ribs 1422V470

This item is Discontinued.

Gates

1207 mm Outside Length, 22 mm Top Width, 8 millimeters Thickness, 1 Ribs (Discontinued)

Mfr # 1422V470
Zoro # G7919006
UPC # 72053233216
Country of Origin Mexico
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1422V470
Zoro #
G7919006
UPC #
72053233216
Country of Origin
Mexico

Dimensions

Top Width
22 mm
Thickness
8 millimeters
Outside Length
1207 mm
Height
8 mm

Details

Item - Timing Belts
Multi-Speed Belt
V-Belt Section
RVS-R
Number of Ribs
1
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-34 to 82°C
Color
Black
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.