Zoro Homepage

12283 Molded Heater Hose

  • Mfr # 12283

  • Zoro # G704298892


product price: $12.55
/ea

Key Features

Inside Dia.
0.62 in; 0.62 in
Material
EPDM
Length
6.41 in
Features
Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12283
Zoro #
G704298892
UPC #
77007576879
Country of Origin
United States

Dimensions

Inside Dia.
0.62 in; 0.62 in
Length
6.41 in

Details

Material
EPDM
Item
Heater Hose
Features
Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded

Description

Gates engine coolant bypass hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant bypass hose's for virtually every automobile on the road today. Gates engine coolant bypass hose's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.