Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12/BX81 Tri-Power PowerBand Belts

  • Mfr # 909812081

  • Zoro # G721905735


product price: $1,487.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
BX
Top Width
8.91 in
Reinforcing Cord Material
Polyester
Thickness
0.47 in
Number of Ribs
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909812081
Zoro #
G721905735
UPC #
072053506631
Country of Origin
United States

Dimensions

Top Width
8.91 in
Thickness
0.47 in
Outside Length
83.82 in

Details

V-Belt Section
BX
Reinforcing Cord Material
Polyester
Number of Ribs
12
Material
Notched

Description

Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.