Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12/BX97 Tri-Power PowerBand Belts

  • Mfr # 909812097

  • Zoro # G421905028


product price: $1,792.99
/ea
Free Shipping & Returns

Key Features

Outside Length
99.76 in
Number of Ribs
12
Top Width
8.91 in
Reinforcing Cord Material
Polyester
Thickness
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909812097
Zoro #
G421905028
UPC #
072053506693
Country of Origin
United States

Dimensions

Outside Length
99.76 in
Top Width
8.91 in
Thickness
0.47 in

Details

Number of Ribs
12
Reinforcing Cord Material
Polyester
V-Belt Section
BX
Material
Notched

Description

Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.