
12/CX112 Tri-Power PowerBand Belts
Mfr # 909912112
Zoro # G721905636
product price: $3,481.99
/eaSold in multiples of 2 for $6,963.98
Free Shipping & Returns
Key Features
V-Belt Section
CX
Top Width
11.88 in
Number of Ribs
12
Outside Length
114.68 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
909912112
Zoro #
G721905636
UPC #
770075603559
Country of Origin
United States
Dimensions
Top Width
11.88 in
Outside Length
114.68 in
Thickness
0.55 in
Details
V-Belt Section
CX
Number of Ribs
12
Reinforcing Cord Material
Polyester
Material
Notched
Description
Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.