
1/2X100 MINE SPRAY 1000 YLW
Mfr # 36190716
Zoro # G421904014
product price: $11.79
/eaSold in multiples of 100 for $1,179.00
Key Features
Temp. Range
-40° F to +100° F
Vacuum Rating
30 in Hg
Hose Inside Dia.
0.5 in
Hose Color
Black
Tube Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36190716
Zoro #
G421904014
UPC #
072053213430
Country of Origin
United States
Dimensions
Hose Inside Dia.
0.5 in
Bend Radius
5 in
Hose Outside Dia.
0.84 in
Details
Temp. Range
-40° F to +100° F
Vacuum Rating
30 in Hg
Hose Color
Black
Tube Material
EPDM - Type P
Max. Working Pressure (PSI)
1000 psi
Hose Cover Material
Modified Nitrile - Type C2
Color
Yellow
Description
RECOMMENDED FOR: High-pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self-extinguishing requirements and is designed for the tough mining environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.