
1/2X300-999 AIR DVG UMB 1000
Mfr # 33330052
Zoro # G921903654
product price: $23.79
/eaSold in multiples of 300 for $7,137.00
Key Features
Max Temp
+49° F
Bend Radius (In.)
5 in
Pneumatic Hose Color
Black
Outside Dia.
0.94 in
Cover Material
Chloroprene - Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33330052
Zoro #
G921903654
UPC #
770075475576
Country of Origin
United States
Dimensions
Bend Radius (In.)
5 in
Outside Dia.
0.94 in
Details
Max Temp
+49° F
Pneumatic Hose Color
Black
Cover Material
Chloroprene - Type A
Pneumatic Hose Inside Dia
0.5 in
Tube Material
Nitrile - Type C
Working Pressure (PSI)
1000 psi
Description
RECOMMENDED FOR: Handling mixtures of oxygen, helium, and nitrogen gases customarily used in diving applications as air breathing hose. For surface supplied air systems involved in recreational, salvage, oil rig service and control lines.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.