
1/2X300 AG SPRAY 600
Mfr # 44651704
Zoro # G421904069
product price: $6.39
/eaSold in multiples of 300 for $1,917.00
Key Features
Min. Temp.
-23° F
Outside Dia.
0.81 in
Cover Material
PVC - Type G
Inside Dia.
0.5 in
Cover Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44651704
Zoro #
G421904069
UPC #
072053642063
Country of Origin
United States
Dimensions
Outside Dia.
0.81 in
Inside Dia.
0.5 in
Min. Bend Radius
5 in
Details
Min. Temp.
-23° F
Cover Material
PVC - Type G
Cover Color
Yellow
Static Working Pressure
600 psi
Tube Material
PVC - Type G
Max. Temp.
+55° F
Vacuum Rating
25 in Hg
Tube Color
Yellow
Description
RECOMMENDED FOR: Spraying lawns, trees and similar applications with diluted solutions of water and oil-based pesticides and herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.