Zoro Homepage

1/2X300 AG SPRAY 800

  • Mfr # 44651371

  • Zoro # G021903745


product price: $8.15
/ea
Sold in multiples of 300 for $2,445.00

Key Features

Min. Temp.
-23° F
Vacuum Rating
25 in Hg
Tube Color
Green
Inside Dia.
0.5 in
Tube Material
PVC - Type G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44651371
Zoro #
G021903745
UPC #
072053642100
Country of Origin
United States

Dimensions

Inside Dia.
0.5 in
Min. Bend Radius
5 in
Outside Dia.
0.84 in

Details

Min. Temp.
-23° F
Vacuum Rating
25 in Hg
Tube Color
Green
Tube Material
PVC - Type G
Cover Material
PVC - Type G
Cover Color
Green
Max. Temp.
+55° F
Static Working Pressure
800 psi

Description

RECOMMENDED FOR: Spraying lawns, trees and similar applications with diluted solutions of water and oil-based pesticides and herbicides.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.