Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X300 CHEM DEF TRANSFER 500

  • Mfr # 42170319

  • Zoro # G421904212


product price: $9.99
/ea
Sold in multiples of 300 for $2,997.00

Key Features

Outside Dia.
0.8 in
Inside Dia.
0.5 in
Max. Temp.
+100° F
Color
Black
Bend Radius
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42170319
Zoro #
G421904212
UPC #
770075525851
Country of Origin
United States

Dimensions

Outside Dia.
0.8 in
Inside Dia.
0.5 in
Bend Radius
3 in

Details

Max. Temp.
+100° F
Color
Black
Vacuum Rating
15 in Hg
Tube Material
EPDM - Type P

Description

RECOMMENDED FOR: DEF dispensing tank fill hose. Transfer of urea solutions such as ADBLUE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.