Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X400 AG SPRAY 600

  • Mfr # 44651705

  • Zoro # G021903677


product price: $7.69
/ea
Sold in multiples of 400 for $3,076.00

Key Features

Static Working Pressure
600 psi
Cover Color
Yellow
Min. Bend Radius
5 in
Vacuum Rating
25 in Hg
Max. Temp.
+55° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44651705
Zoro #
G021903677
UPC #
072053642070
Country of Origin
United States

Dimensions

Min. Bend Radius
5 in
Outside Dia.
0.81 in
Inside Dia.
0.5 in

Details

Static Working Pressure
600 psi
Cover Color
Yellow
Vacuum Rating
25 in Hg
Max. Temp.
+55° F
Min. Temp.
-23° F
Tube Material
PVC - Type G
Tube Color
Yellow
Cover Material
PVC - Type G

Description

RECOMMENDED FOR: Spraying lawns, trees and similar applications with diluted solutions of water and oil-based pesticides and herbicides.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.