Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X50 PLANT STEAM 250 WRAP

  • Mfr # 36055020

  • Zoro # G221903897


product price: $16.15
/ea
Sold in multiples of 50 for $807.50

Key Features

Max. Working Pressure (PSI)
250 psi
Tube Material
EPDM - Type P2
Hose Cover Material
EPDM - Type P2
Hose Outside Dia.
1.02 in
Vacuum Rating
20 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36055020
Zoro #
G221903897
UPC #
770075859000
Country of Origin
United States

Dimensions

Hose Outside Dia.
1.02 in
Hose Inside Dia.
0.5 in
Bend Radius
7 in

Details

Max. Working Pressure (PSI)
250 psi
Tube Material
EPDM - Type P2
Hose Cover Material
EPDM - Type P2
Vacuum Rating
20 in Hg
Temp. Range
-40° F to +232° F
Hose Color
Black
Color
Black

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.