Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X500 CL PLANT 200 RED

  • Mfr # 32045328

  • Zoro # G021903486


product price: $2.79
/ea
Sold in multiples of 500 for $1,395.00

Key Features

Working Pressure (PSI)
200 psi
Max Temp
+93° F
Cover Material
EPDM - Type P
Pneumatic Hose Color
Black
Bend Radius (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32045328
Zoro #
G021903486
UPC #
770075452119
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
5 in
Outside Dia.
0.81 in

Details

Working Pressure (PSI)
200 psi
Max Temp
+93° F
Cover Material
EPDM - Type P
Pneumatic Hose Color
Black
Tube Material
EPDM - Type P
Pneumatic Hose Inside Dia
0.5 in

Description

RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in-plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.