Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X500 CLEAN WASHDWN W/O NOZZ

  • Mfr # 32130451

  • Zoro # G921903678


product price: $6.39
/ea
Sold in multiples of 500 for $3,195.00

Key Features

Tube Material
EPDM - Type P
Hose Cover Material
EPDM - Type P
Hose Outside Dia.
0.91 in
Color
White
Temp. Range
-40° F to +100° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32130451
Zoro #
G921903678
UPC #
770075452706
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
0.91 in
Bend Radius
5 in
Hose Inside Dia.
0.5 in

Details

Tube Material
EPDM - Type P
Hose Cover Material
EPDM - Type P
Color
White
Temp. Range
-40° F to +100° F
Vacuum Rating
25 in Hg
Hose Color
Black
Max. Working Pressure (PSI)
200 psi

Description

RECOMMENDED FOR: Cold and hot water up to +212 DegF (+100 DegC) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non-marking cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.