Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X500 PLANT+ 250 BLK

  • Mfr # 32000008

  • Zoro # G821904102


product price: $3.59
/ea
Sold in multiples of 500 for $1,795.00

Key Features

Outside Dia.
0.81 in
Pneumatic Hose Color
Black
Tube Material
Specially compounded elastomer - Type B1
Cover Material
EPDM - Type P
Working Pressure (PSI)
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000008
Zoro #
G821904102
UPC #
072053212839
Country of Origin
Mexico

Dimensions

Outside Dia.
0.81 in
Bend Radius (In.)
4 in

Details

Pneumatic Hose Color
Black
Tube Material
Specially compounded elastomer - Type B1
Cover Material
EPDM - Type P
Working Pressure (PSI)
250 psi
Max Temp
+93° F
Pneumatic Hose Inside Dia
0.5 in

Description

RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.