Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X500 PLANT+ 300

  • Mfr # 32000009

  • Zoro # G421904021


product price: $4.55
/ea
Sold in multiples of 500 for $2,275.00

Key Features

Cover Material
EPDM - Type P
Max Temp
+93° F
Outside Dia.
0.84 in
Bend Radius (In.)
4 in
Tube Material
Specially compounded elastomer - Type B1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000009
Zoro #
G421904021
UPC #
072053212846
Country of Origin
Mexico

Dimensions

Outside Dia.
0.84 in
Bend Radius (In.)
4 in

Details

Cover Material
EPDM - Type P
Max Temp
+93° F
Tube Material
Specially compounded elastomer - Type B1
Working Pressure (PSI)
300 psi
Pneumatic Hose Inside Dia
0.5 in
Pneumatic Hose Color
Black

Description

RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.