Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X500 PLANT+ 300 LOCKON BLK

  • Mfr # 32220185

  • Zoro # G621903558


product price: $4.69
/ea
Sold in multiples of 500 for $2,345.00

Key Features

Bend Radius (In.)
5 in
Tube Material
Nitrile - Type C
Max Temp
+100° F
Pneumatic Hose Color
Black
Working Pressure (PSI)
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32220185
Zoro #
G621903558
UPC #
072053678055
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
5 in
Outside Dia.
0.81 in

Details

Tube Material
Nitrile - Type C
Max Temp
+100° F
Pneumatic Hose Color
Black
Working Pressure (PSI)
300 psi
Cover Material
Chloroprene - Type A
Pneumatic Hose Inside Dia
0.5 in

Description

RECOMMENDED FOR: Air, water, oils, antifreeze solutions and applications where Lock-On fittings are used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.