Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X500 PLANT 300 NC

  • Mfr # 32370705

  • Zoro # G021904292


product price: $5.89
/ea
Sold in multiples of 500 for $2,945.00

Key Features

Bend Radius (In.)
5 in
Pneumatic Hose Color
Green
Cover Material
EPDM - Type P
Pneumatic Hose Inside Dia
0.5 in
Max Temp
+66° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32370705
Zoro #
G021904292
UPC #
072053652307
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
5 in
Outside Dia.
0.88 in

Details

Pneumatic Hose Color
Green
Cover Material
EPDM - Type P
Pneumatic Hose Inside Dia
0.5 in
Max Temp
+66° F
Tube Material
EPDM - Type P
Working Pressure (PSI)
300 psi

Description

RECOMMENDED FOR: Medium-duty air and water applications where a hose with high electrical resistance is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.