
1/2X500 PLANT XTREM 300 AR RED
Mfr # 32050403
Zoro # G721904264
product price: $8.35
/eaSold in multiples of 500 for $4,175.00
Key Features
Max Temp
+100° F
Working Pressure (PSI)
300 psi
Bend Radius (In.)
4 in
Outside Dia.
0.84 in
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32050403
Zoro #
G721904264
UPC #
770075514411
Country of Origin
Mexico
Dimensions
Bend Radius (In.)
4 in
Outside Dia.
0.84 in
Details
Max Temp
+100° F
Working Pressure (PSI)
300 psi
Tube Material
Nitrile - Type C
Cover Material
Carboxylated Nitrile - Type C4
Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia
0.5 in
Description
RECOMMENDED FOR: Applications requiring a premium grade spiral hose with superior abrasion resistance, excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212 DegF). Recommended for gasoline, kerosene, and fuel oil transfer only to +120 DegF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.