
1/2XBALE CLEAN PW3000 BLACK
Mfr # 46579530
Zoro # G721904639
product price: $5.85
/eaSold in multiples of 2800 for $16,380.00
Key Features
Working Pressure (PSI)
3000 psi
Vacuum Rating
30 in Hg
Hose Outside Dia.
0.79 in
Hose Color
Black
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46579530
Zoro #
G721904639
UPC #
770075744184
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
0.79 in
Min. Bend Radius
3.5 in
Hose Inside Dia.
0.5 in
Details
Working Pressure (PSI)
3000 psi
Vacuum Rating
30 in Hg
Hose Color
Black
Tube Material
Nitrile - Type C
Temp. Range
-40° F to +121° F
Cover Material
Modified Nitrile - Type C2
Color
Black
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.