Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2XBALE CLEAN PW3000 GRAY

  • Mfr # 46579532

  • Zoro # G421904434


product price: $5.99
/ea
Sold in multiples of 2800 for $16,772.00

Key Features

Tube Material
Nitrile - Type C
Cover Material
Modified Nitrile - Type C2
Color
Gray
Hose Outside Dia.
0.79 in
Temp. Range
-40° F to +121° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46579532
Zoro #
G421904434
UPC #
770075744207
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
0.79 in
Hose Inside Dia.
0.5 in
Min. Bend Radius
3.5 in

Details

Tube Material
Nitrile - Type C
Cover Material
Modified Nitrile - Type C2
Color
Gray
Temp. Range
-40° F to +121° F
Vacuum Rating
30 in Hg
Working Pressure (PSI)
3000 psi
Hose Color
Black

Description

RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.