
1/2XBALE CLEAN PW4000 BLUE
Mfr # 46579538
Zoro # G821904140
product price: $7.15
/eaSold in multiples of 2250 for $16,087.50
Key Features
Hose Outside Dia.
0.8 in
Cover Material
Modified Nitrile - Type C2
Vacuum Rating
30 in Hg
Min. Bend Radius
3.5 in
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46579538
Zoro #
G821904140
UPC #
770075744269
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
0.8 in
Min. Bend Radius
3.5 in
Hose Inside Dia.
0.5 in
Details
Cover Material
Modified Nitrile - Type C2
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Hose Color
Black
Temp. Range
-40° F to +121° F
Working Pressure (PSI)
4000 psi
Color
Blue
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.