Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2XBALE CLEAN+ PW6000 BLUE

  • Mfr # 46560804

  • Zoro # G021903721


product price: $7.85
/ea
Sold in multiples of 2250 for $17,662.50

Key Features

Temp. Range
-40° F to +150° F
Working Pressure (PSI)
6000 psi
Hose Color
Black
Min. Bend Radius
5 in
Hose Outside Dia.
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46560804
Zoro #
G021903721
UPC #
770075868323
Country of Origin
Mexico

Dimensions

Min. Bend Radius
5 in
Hose Outside Dia.
0.86 in
Hose Inside Dia.
0.5 in

Details

Temp. Range
-40° F to +150° F
Working Pressure (PSI)
6000 psi
Hose Color
Black
Color
Blue
Vacuum Rating
30 in Hg
Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C

Description

Clean Master Plus hose is designed for professional use that withstands the incredible working pressure of 6000 psi. It offers the same exceptional qualities of standard versions with the advantage of being stronger and up to 32% lighter, making it easier to handle, especially when dragging long lengths of hose on rough surfaces.. Its unique flexibility gives you more mobility in tight spaces without compromising its power.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.