1/2XLGRL 1KFT CLEAN+PW6000 BLU
Mfr # 46560803
Zoro # G321904572
product price: $7.85
/eaSold in multiples of 1000 for $7,850.00
Key Features
Temp. Range
-40° F to +150° F
Cover Material
Modified Nitrile - Type C2
Min. Bend Radius
5 in
Hose Inside Dia.
0.5 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46560803
Zoro #
G321904572
UPC #
770075868316
Country of Origin
Mexico
Dimensions
Min. Bend Radius
5 in
Hose Inside Dia.
0.5 in
Hose Outside Dia.
0.86 in
Details
Temp. Range
-40° F to +150° F
Cover Material
Modified Nitrile - Type C2
Hose Color
Black
Working Pressure (PSI)
6000 psi
Vacuum Rating
30 in Hg
Color
Blue
Tube Material
Nitrile - Type C
Description
Clean Master Plus hose is designed for professional use that withstands the incredible working pressure of 6000 psi. It offers the same exceptional qualities of standard versions with the advantage of being stronger and up to 32% lighter, making it easier to handle, especially when dragging long lengths of hose on rough surfaces.. Its unique flexibility gives you more mobility in tight spaces without compromising its power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.