Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2XRL 1K DATA CENTER COOLING

  • Mfr # 42170035

  • Zoro # G021904353


product price: $6.69
/ea
Sold in multiples of 1000 for $6,690.00

Key Features

Tube Material
Peroxide-Cured EPDM
Pneumatic Hose Color
Black
Working Pressure (PSI)
400 psi
Max Temp
+125° F
Pneumatic Hose Inside Dia
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42170035
Zoro #
G021904353
UPC #
770075869979
Country of Origin
United States

Dimensions

Bend Radius (In.)
3 in
Outside Dia.
0.94 in

Details

Tube Material
Peroxide-Cured EPDM
Pneumatic Hose Color
Black
Working Pressure (PSI)
400 psi
Max Temp
+125° F
Pneumatic Hose Inside Dia
0.5 in
Cover Material
EPDM

Description

The Gates Data Center Cooling Hose is designed for transferring coolant fluid in high performance computers and data centers to help control the temperature of the operating systems. Featuring a zinc-free peroxide-cured EPDM tube and a VW-1 rated flame-resistant EPDM cover, this hose offers flexibility and long-lasting performance in thermal management applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.