Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2XRL 300 CLEAN PW3000 BLUE

  • Mfr # 46579456

  • Zoro # G221904290


product price: $5.59
/ea
Sold in multiples of 300 for $1,677.00

Key Features

Vacuum Rating
30 in Hg
Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Hose Outside Dia.
0.79 in
Working Pressure (PSI)
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46579456
Zoro #
G221904290
UPC #
770075738688
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
0.79 in
Hose Inside Dia.
0.5 in
Min. Bend Radius
3.5 in

Details

Vacuum Rating
30 in Hg
Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Working Pressure (PSI)
3000 psi
Hose Color
Black
Temp. Range
-40° F to +121° F
Color
Blue

Description

RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.