Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2XRL 4219G FUEL LINE 35

  • Mfr # 42190102

  • Zoro # G521903641


product price: $3.95
/ea
Sold in multiples of 550 for $2,172.50

Key Features

Hose Color
Black
Hose Cover Material
Modified Nitrile - Type C2
Hose Inside Dia.
0.5 in
Color
Black
Bend Radius
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42190102
Zoro #
G521903641
UPC #
072053132823
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
0.5 in
Bend Radius
5 in
Hose Outside Dia.
0.78 in

Details

Hose Color
Black
Hose Cover Material
Modified Nitrile - Type C2
Color
Black
Temp. Range
-40° F to +125° F
Tube Material
Nitrile - Type C
Max. Working Pressure (PSI)
35 psi
Vacuum Rating
10 in Hg

Description

RECOMMENDED FOR: Fuel line applications to provide flexible connections between rigid fuel distribution lines and the engine. Also for use in evaporative emission control systems and as a vent line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.