Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2XRL 4230T COOL 75

  • Mfr # 42300060

  • Zoro # G121904062


product price: $2.59
/ea
Sold in multiples of 600 for $1,554.00

Key Features

Tube Color
Black
Cover Material
EPDM - Type P
Static Working Pressure
63 psi
Inside Dia.
0.5 in
Vacuum Rating
10 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42300060
Zoro #
G121904062
UPC #
072053651560
Country of Origin
Mexico

Dimensions

Inside Dia.
0.5 in
Exterior Dia.
0.81 in
Min. Bend Radius
4 in

Details

Tube Color
Black
Cover Material
EPDM - Type P
Static Working Pressure
63 psi
Vacuum Rating
10 in Hg
Cover Color
Black
Temp. Rating
-40° F to +125° F
Tube Material
EPDM - Type P

Description

RECOMMENDED FOR: Engine coolant hose such as cab heater or oil cooler. Also suitable for air or water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.