
1/2XRL CLEAN WASHDOWN 1000 YLW
Mfr # 32170586
Zoro # G521904389
product price: $10.19
/eaSold in multiples of 625 for $6,368.75
Key Features
Tube Material
Modified Nitrile - Type C2
Color
Yellow
Vacuum Rating
30 in Hg
Bend Radius
5 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32170586
Zoro #
G521904389
UPC #
072053645118
Country of Origin
United States
Dimensions
Bend Radius
5 in
Hose Inside Dia.
0.5 in
Hose Outside Dia.
0.94 in
Details
Tube Material
Modified Nitrile - Type C2
Color
Yellow
Vacuum Rating
30 in Hg
Hose Color
Black
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Hose Cover Material
Modified Nitrile - Type C2
Description
RECOMMENDED FOR: High-pressure washer operations using mild detergents; ideal for meat, poultry and other food processing plants. Cover is resistant to weather, oil, animal fat, abrasion and heat encountered in food plant cleaning applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.