Zoro Homepage

1/2XRL CLEAN WASHDOWN W/O NOZZ

  • Mfr # 32130401

  • Zoro # G621903664


product price: $5.79
/ea
Sold in multiples of 700 for $4,053.00

Key Features

Hose Inside Dia.
0.5 in
Bend Radius
5 in
Max. Working Pressure (PSI)
200 psi
Temp. Range
-40° F to +100° F
Hose Outside Dia.
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32130401
Zoro #
G621903664
UPC #
072053530292
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
0.5 in
Bend Radius
5 in
Hose Outside Dia.
0.91 in

Details

Max. Working Pressure (PSI)
200 psi
Temp. Range
-40° F to +100° F
Hose Cover Material
EPDM - Type P
Vacuum Rating
25 in Hg
Tube Material
EPDM - Type P
Hose Color
Black
Color
White

Description

RECOMMENDED FOR: Cold and hot water up to +212 DegF (+100 DegC) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non-marking cover.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.