
1/2XRL FUEL LINE 225 BARRICADE
Mfr # 42195654
Zoro # G521903764
product price: $8.19
/eaSold in multiples of 550 for $4,504.50
Key Features
Hose Outside Dia.
0.78 in
Hose Inside Dia.
0.5 in
Bend Radius
5.5 in
Vacuum Rating
10 in Hg
Hose Cover Material
CPE - Type J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42195654
Zoro #
G521903764
UPC #
770075512769
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
0.78 in
Hose Inside Dia.
0.5 in
Bend Radius
5.5 in
Details
Vacuum Rating
10 in Hg
Hose Cover Material
CPE - Type J
Color
Black
Tube Material
HNBR - Type C1
Temp. Range
-40° F to +135° F
Max. Working Pressure (PSI)
225 psi
Hose Color
Black
Description
RECOMMENDED FOR: Fuel injected engines for off-road vehicles and small engines where low fuel permeation is required. Gasoline, Gasoline/Ethanol (E10, E15, E85), 100% Methanol only (Methanol blends not recommended). Diesel, Diesel/Bio-Diesel_x000D_ blends, 100% Bio-Diesel (SME, RME, and PME Bio-Diesels are acceptable).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.