
1/2XRL PLANT XTRM 300 LOL RED
Mfr # 32011112
Zoro # G621904111
product price: $4.85
/eaSold in multiples of 300 for $1,455.00
Key Features
Working Pressure (PSI)
300 psi
Pneumatic Hose Color
Black
Max Temp
+100° F
Bend Radius (In.)
5 in
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32011112
Zoro #
G621904111
UPC #
072053675795
Country of Origin
Mexico
Dimensions
Bend Radius (In.)
5 in
Outside Dia.
0.77 in
Details
Working Pressure (PSI)
300 psi
Pneumatic Hose Color
Black
Max Temp
+100° F
Tube Material
Nitrile - Type C
Pneumatic Hose Inside Dia
0.5 in
Cover Material
Modified Nitrile - Type C2
Description
RECOMMENDED FOR: Petroleum-based hydraulic oils, water, glycol anti-freeze solutions, hot lubricating oils, and air.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.