Zoro Homepage

1/4" x 25 ft Hybrid Air Hose 300 psi

  • Mfr # 27568

  • Zoro # G6592839


product price: $32.29
/ea

Key Features

Pneumatic Hose Length
25 ft.
Pneumatic Hose Max. Pressure
300 psi
Pneumatic Hose Inside Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27568
Zoro #
G6592839
UPC #
770075618775
Country of Origin
Multiple

Dimensions

Pneumatic Hose Length
25 ft.
Pneumatic Hose Inside Dia.
1/4"

Details

Item
Hybrid Air Hose
Pneumatic Hose Max. Pressure
300 psi

Description

Air Hose,1/4 In.x15/32 In.x25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.