Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4X500 PLANT+ 300 LOCKON BLU

  • Mfr # 32220143

  • Zoro # G921903982


product price: $3.19
/ea
Sold in multiples of 500 for $1,595.00

Key Features

Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Max Temp
+100° F
Working Pressure (PSI)
300 psi
Pneumatic Hose Inside Dia
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32220143
Zoro #
G921903982
UPC #
072053682885
Country of Origin
Mexico

Dimensions

Outside Dia.
0.54 in
Bend Radius (In.)
3 in

Details

Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Max Temp
+100° F
Working Pressure (PSI)
300 psi
Pneumatic Hose Inside Dia
0.25 in
Pneumatic Hose Color
Black

Description

RECOMMENDED FOR: Air, water, oils, antifreeze solutions and applications where Lock-On fittings are used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.