
1/4X500 PLANT XTREME 315
Mfr # 32050016
Zoro # G821903662
product price: $5.15
/eaSold in multiples of 500 for $2,575.00
Key Features
Working Pressure (PSI)
315 psi
Pneumatic Hose Color
Black
Bend Radius (In.)
2 in
Max Temp
+100° F
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32050016
Zoro #
G821903662
UPC #
072053212471
Country of Origin
Mexico
Dimensions
Bend Radius (In.)
2 in
Outside Dia.
0.57 in
Details
Working Pressure (PSI)
315 psi
Pneumatic Hose Color
Black
Max Temp
+100° F
Tube Material
Nitrile - Type C
Cover Material
Modified Nitrile - Type C2
Pneumatic Hose Inside Dia
0.25 in
Description
RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212 DegF).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.