
1/4X500 PLANT XTREME 501 AR
Mfr # 32020001
Zoro # G421903611
product price: $5.15
/eaSold in multiples of 500 for $2,575.00
Key Features
Working Pressure (PSI)
501 psi
Bend Radius (In.)
3 in
Outside Dia.
0.57 in
Pneumatic Hose Inside Dia
0.25 in
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32020001
Zoro #
G421903611
UPC #
072053644418
Country of Origin
Mexico
Dimensions
Bend Radius (In.)
3 in
Outside Dia.
0.57 in
Details
Working Pressure (PSI)
501 psi
Pneumatic Hose Inside Dia
0.25 in
Pneumatic Hose Color
Black
Max Temp
+100° F
Tube Material
Nitrile - Type C
Cover Material
Carboxylated Nitrile - Type C4
Description
RECOMMENDED FOR: Applications requiring a premium-quality, multi-purpose hose with superior abrasion resistance for air, oil and some chemical applications. Excellent durability for extra-long life in these applications: mining, air drill, construction, poultry plants and other severe service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.