
1/4X550 AIR SCUBA 500 YELLOW
Mfr # 42180009
Zoro # G221903507
product price: $12.99
/eaSold in multiples of 550 for $7,144.50
Key Features
Working Pressure (PSI)
500 psi
Cover Material
Modified Nitrile - Type C2
Bend Radius (In.)
2.7 in
Max Temp
+49° F
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42180009
Zoro #
G221903507
UPC #
770075699347
Country of Origin
United States
Dimensions
Bend Radius (In.)
2.7 in
Outside Dia.
0.51 in
Details
Working Pressure (PSI)
500 psi
Cover Material
Modified Nitrile - Type C2
Max Temp
+49° F
Pneumatic Hose Color
Black
Tube Material
Nitrile - Type C
Pneumatic Hose Inside Dia
0.25 in
Description
RECOMMENDED FOR: Handling mixtures of oxygen, helium, and nitrogen gases customarily used in diving applications as air breathing hose. The kink-resistant hose is designed for extra-long wear under normal operating use. For use in SCUBA applications involving regulated supply of air to breathing mask, buoyancy compensator, and other diving accessories. Used in recreational, salvage, and oil rig service diving applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.